-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base Bolt Circle Dia. | 1.56" |
| Base Mounting Holes Bolt Circle | 1.57" |
| Body Material | Steel |
| Bolt Circle Dia. | 1 14/25" |
| Center Hole Diameter | 2 3/4" |
| Collapsed Height | 4.81" |
| Cylinder Bore | 3 1/2" |
| Cylinder Type | General Purpose |
| Effective Push Area | 9.62 sq. in. |
| Extended Height | 7.19" |
| Handle | Yes |
| Includes | Dust Cap, Female Coupler |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Max. Push Capacity | 50 ton. |
| Nominal Capacity | 50 ton. |
| Nominal Stroke Length | 2" |
|---|---|
| Oil Capacity | 22.85 cu. in. |
| Oil Capacity Push | 22.85 cu. in. |
| Optional Tilt Saddle Addition To Collapsed Height | 1.02" |
| Outside Dia. | 4 22/25" |
| Plunger Dia. | 2 3/4" |
| Plunger Thread Length | 8/25" |
| Plunger Thread Size | M4 |
| Plunger Type | Solid |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 4.81" |
| Saddle Diameter | 1.97" |
| Saddle Max. Tilt Angle | 5° |
| Saddle Protrusion From Plunger | 2/25" |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 2 3/8" |
| Weighing Capacity | 50 ton. |
Enerpac RCS-502 hydraulic cylinder serves as a linear actuator to provide unidirectional stroke and force in offshore and marine engineering applications. It is ideal for use in the aerospace, agricultural, oil & gas, mining and food & production industries.
| Height (cm) | 14.99 |
|---|---|
| Length (cm) | 20.07 |
| Width (cm) | 12.4 |
| HS Code | 8431100090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 9.9675 |
A hydraulic cylinder with or without a piston is called a plunger cylinder.
Single-acting, double-acting, tandem hydraulic and telescopic / actuating hydraulic cylinders are 4 different types of hydraulic cylinders.
Hydraulic fluid is a non-compressible oil or liquid used in hydraulic machinery and equipment to transfer power. Although numerous substances can be used to create this hydraulic fluid, it is typically made of mineral, petroleum, water, or synthetic materials.
This hydraulic cylinder has a maximum load capacity of 48.1 tons.
Enerpac RCS-502 hydraulic cylinder is a single-acting cylinder, which means that it utilises hydraulic pressure to extend the piston, but relies on an external force of a spring to retract the piston.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)