-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base Mounting Holes Bolt Circle | 5.13" |
| Base Mounting Holes Thread Depth | 0.55" |
| Base To Advance Port | 1 1/4" |
| Body Material | Steel |
| Bolt Circle Dia. | 5.13" |
| Center Hole Dia. | 2 3/25" |
| Collapsed Height | 9 3/4" |
| Collar Thread Length | 1.91" |
| Collar Thread Size | 6 1/4"-12 |
| Cylinder Bore | 4 22/25" |
| Cylinder Type | Hollow Plunger |
| Extended Height | 12 3/4" |
| Finish | Paint |
| Handle | Yes |
| Includes | Coupler, Dust Cap |
|---|---|
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Oil Capacity | 38.2 cu. in. |
| Outside Dia. | 6 1/4" |
| Plunger Dia. | 3.63" |
| Plunger Thread Length | 3/4" |
| Plunger Type | Hollow |
| Promotion Restriction | Not Eligible For Promotion |
| Saddle Diameter | 3.61" |
| Saddle Protrusion From Plunger | 1/2" |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 3" |
| Thread Size | 1/2"-13 |
| Weighing Capacity | 60 ton. |
Enerpac RCH-603 single-acting hydraulic cylinder is used to lift heavy loads and provide push forces while being powered by a hydraulic pump. This single-acting hollow plunger hydraulic cylinder features a spring return system with unidirectional stroke / force for lowering / pulling the extended plungers in offshore, marine, engineering, aerospace, agricultural, oil & gas, mining and food & production applications.
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 27.94 |
| HS Code | 8412210075 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 31.005 |
A single-acting hydraulic cylinder applies force through only one side of the piston. The piston generally extends by hydraulic pressure from the pump and then retracts using the load or inbuilt spring. A double-acting hydraulic cylinder on the other hand contains two ports to apply force in two directions for both expanding and retracting the piston.
The capacity of the cylinder determines the amount of force exerted by the system and the stroke of the cylinder determines the maximum force exertion distance by the plunger on the load.
Its steel body has baked enamel finish and a nickel-plated, floating centre tube for corrosion resistance, durability and increased product life.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)