-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Cylinder |
|---|---|
| Base Bolt Circle Dia. | 2" |
| Base Mounting Holes Bolt Circle | 2" |
| Base Mounting Holes Thread Depth | 1/2" |
| Base Mounting Thread Size | 5/16-18 |
| Body Material | Steel |
| Bolt Circle Dia. | 2" |
| Center Hole Dia. | 0.77" |
| Collapsed Height | 7 1/4" |
| Collar Thread Length | 1.19" |
| Collar Thread Size | 2 3/4"-16 |
| Cylinder Bore | 2.13" |
| Cylinder Type | Hollow Plunger |
| Effective Push Area | 2.76 sq. in. |
| Extended Height | 11.08" |
| Finish | Paint |
| Handle | No |
| Includes | Coupler, Dust Cap |
| Material | Steel |
|---|---|
| Max. Operating Pressure | 10000 psi |
| Max. Push Capacity | 12 ton. |
| Nominal Capacity | 12 ton. |
| Nominal Stroke Length | 3" |
| Oil Capacity | 8.29 cu. in. |
| Oil Capacity Push | 8.29 cu. in. |
| Outside Dia. | 2 3/4" |
| Plunger Dia. | 1.38" |
| Plunger Thread Size | 3/4"-16 |
| Plunger Type | Hollow |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 7.25" |
| Series | RCH Series |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 3" |
| Thread Size | 5/16"-18 |
| Weighing Capacity | 12 ton. |
Enerpac RCH123 single-acting, hollow plunger hydraulic cylinder is suitable for lifting heavy loads, pushing or pulling objects and providing controlled force. It finds application in construction, maintenance and manufacturing tasks.
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 6.98 |
| HS Code | 8412210075 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.275 |
The single-acting spring return allows the plunger to retract back to its original position when the hydraulic pressure is released, ensuring efficient and reliable operation.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)