-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Cylinder |
|---|---|
| Base Bolt Circle Dia. | 1.56" |
| Base Mounting Holes Bolt Circle | 1 14/25" |
| Base Mounting Holes Thread Depth | 1/2" |
| Base To Advance Port | 3/4" |
| Body Material | Steel |
| Bolt Circle Dia. | 1 14/25" |
| Center Hole Diameter | 1 1/2" |
| Collapsed Height | 4.78" |
| Collar Thread Length | 1.13" |
| Collar Thread Size | 2 1/4"-14 |
| Cylinder Bore | 1.69" |
| Cylinder Type | General Purpose |
| Effective Push Area | 2.24 sq. in. |
| Extended Height | 6.14" |
| Handle | No |
| Includes | Coupler, Dust Cap |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Max. Push Capacity | 10 ton. |
| Nominal Capacity | 10 ton. |
|---|---|
| Nominal Stroke Length | 2" |
| Oil Capacity | 4.75 cu. in. |
| Oil Capacity Push | 4.75 cu. in. |
| Optional Tilt Saddle Addition To Collapsed Height | 0.55" |
| Optional Tilt Saddle Dia. | 1.38" |
| Outside Dia. | 2 1/4" |
| Plunger Dia. | 1 1/2" |
| Plunger Thread Length | 3/4" |
| Plunger Thread Size | 1"-8 |
| Plunger Type | Solid |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 4.78" |
| Saddle Diameter | 1.38" |
| Saddle Max. Tilt Angle | 5° |
| Saddle Protrusion From Plunger | 1/4" |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 2 1/8" |
| Thread Size | 5/16"-18 |
| Weighing Capacity | 10 ton. |
Enerpac RC-102 hydraulic cylinder is used as a linear actuator that provides a unidirectional stroke and force in offshore and marine engineering applications. This 10000 psi hydraulic cylinder finds applications in the aerospace, agricultural, oil & gas, mining and food & production industries.
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 14.73 |
| Width (cm) | 5.72 |
| HS Code | 8412210075 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.385 |
Double-acting cylinders move (extend and retract) the load in both directions without the need for a spring. The single-acting cylinders are mainly used in light to medium-duty industrial applications requiring force in one direction. Double-acting cylinders provide more speed and force for lifting / releasing loads than the single-acting cylinders.
Check for any obstructions or binding that may be preventing the free movement of the piston. Inspect the cylinder seals for leaks or damage. Verify that the hydraulic fluid level is adequate and that there are no air bubbles trapped in the system.
Keep the cylinder and surrounding components clean and free from moisture, dirt and other contaminants. Consider applying a protective coating or paint to the cylinder surface, especially if it will be exposed to harsh environmental conditions.
Cavitation can occur when there is insufficient hydraulic fluid flow to meet the demand of the cylinder. To prevent cavitation, ensure that the hydraulic pump is properly sized for the application and that the hydraulic fluid is clean and free from air bubbles. Monitor system pressure and flow rate during operation to detect any signs of cavitation early.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)