-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base Mounting Holes Bolt Circle | 5 1/2" |
| Base Mounting Holes Thread Depth | 1" |
| Base To Advance Port | 1.63" |
| Body Material | Steel |
| Collapsed Height | 17.69" |
| Collar Thread Length | 1 3/4" |
| Cylinder Bore | 5.13" |
| Cylinder Type | General Purpose |
| Extended Height | 27.94" |
| Finish | Paint |
| Handle | Yes |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
|---|---|
| Oil Capacity | 211.45 cu. in. |
| Optional Tilt Saddle Addition To Collapsed Height | 0.59" |
| Optional Tilt Saddle Dia. | 2 4/5" |
| Outside Dia. | 7" |
| Plunger Dia. | 4.13" |
| Saddle Diameter | 2 4/5" |
| Saddle Protrusion From Plunger | 0.11" |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 10 1/4" |
| Thread Size | 3/4"-10 |
| Weighing Capacity | 100 ton. |
Enerpac RC10010 hydraulic cylinder is utilised for its immense lifting and pushing power. It is used in construction, mining, infrastructure and heavy machinery, where tasks demand substantial force and precise movement. Its robust design enables it to handle heavy loads & withstand challenging environments.
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 22.86 |
| HS Code | 8412210030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 78.57 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)