-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Cylinder |
|---|---|
| Base Bolt Circle Dia. | 1.88" |
| Base Mounting Holes Bolt Circle | 1 22/25" |
| Base Mounting Holes Thread Depth | 1/2" |
| Base To Advance Port | 3/4" |
| Body Material | Steel |
| Bolt Circle Dia. | 1 22/25" |
| Center Hole Diameter | 1 5/8" |
| Collapsed Height | 4 22/25" |
| Collar Thread Length | 1.19" |
| Collar Thread Size | 2 3/4"-16 |
| Cylinder Bore | 2" |
| Cylinder Type | General Purpose |
| Effective Push Area | 3.14 sq. in. |
| Extended Height | 5.33" |
| Finish | Paint |
| Handle | No |
| Includes | Coupler, Dust Cap |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Max. Push Capacity | 15 ton. |
|---|---|
| Nominal Capacity | 15 ton. |
| Nominal Stroke Length | 1" |
| Oil Capacity | 3.14 cu. in. |
| Oil Capacity Push | 3.14 cu. in. |
| Optional Tilt Saddle Addition To Collapsed Height | 0.43" |
| Optional Tilt Saddle Dia. | 1.38" |
| Outside Dia. | 2 3/4" |
| Plunger Dia. | 1.63" |
| Plunger Thread Length | 1" |
| Plunger Thread Size | 1"-8 |
| Plunger Type | Solid |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 4.88" |
| Saddle Diameter | 1 1/2" |
| Saddle Max. Tilt Angle | 5° |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 1" |
| Thread Size | 3/8"-16 |
| Weighing Capacity | 15 ton. |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 22.86 |
| HS Code | 8412210075 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.33 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)