-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Cylinder |
|---|---|
| Capacity Class | 12 ton. |
| Center Hole Dia. Y | 0.77" |
| Center Hole Diameter Y | 19 mm, 5 mm |
| Center Hole Diameter Y (mm) | 19.55 mm |
| Collapsed Height A (in) | 4 3/4" |
| Collapsed Height A (mm) | 120 mm |
| Cylinder Effective Area Advance | 17.9 sq. cm |
| Extended Height B | 6.38" |
| Material | Steel |
| Maximum Cylinder Capacity Advance (kn) | 125 kN |
| Maximum Cylinder Capacity Advance (short Tons) | 13.8 ton. |
|---|---|
| Maximum Operating Pressure (psi) | 10000 psi |
| Oil Capacity Advance (cm3) | 75 cu. cm |
| Oil Capacity Advance (in3) | 4.49 cu. in. |
| Plunger Type | Hollow |
| Promotion Restriction | Not Eligible For Promotion |
| Return Type | Single-Acting, Spring Return |
| Stroke (in) | 1.63" |
| Stroke (mm) | 42 mm |
| Surface Treatment | Paint |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 15.24 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 2.8125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)