-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base Bolt Circle Dia. | 3.63" |
| Base Mounting Holes Bolt Circle | 3.63" |
| Base Mounting Holes Thread Depth | 0.55" |
| Base Mounting Thread Size | 3/8"-16 |
| Base To Advance Port | 1" |
| Body Material | Steel |
| Bolt Circle Dia. | 3.63" |
| Center Hole Dia. | 1.31" |
| Collapsed Height | 13" |
| Collar Thread Length | 1.66" |
| Collar Thread Size | 4 1/2"-12 |
| Cylinder Type | Hollow Plunger |
| Effective Push Area | 7.22 sq. in. |
| Extended Height | 19.13" |
| Handle | Yes |
| Includes | Coupler, Dust Cap |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Max. Push Capacity | 30 ton. |
|---|---|
| Nominal Capacity | 30 ton. |
| Nominal Stroke Length | 6" |
| Oil Capacity | 44.23 cu. in. |
| Oil Capacity Push | 44.23 cu. in. |
| Outside Dia. | 4 1/2" |
| Plunger Dia. | 2 1/2" |
| Plunger Thread Length | 22/25" |
| Plunger Thread Size | 1 13/16" -16 |
| Plunger Type | Hollow |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 13" |
| Saddle Diameter | 2 1/2" |
| Series | RCH Series |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 6 1/8" |
| Thread Size | 3/8"-16 |
| Weighing Capacity | 30 ton. |
Enerpac RCH306 hydraulic cylinder is a versatile tool designed for lifting and lowering heavy loads and applying pull & push forces with ease using a hydraulic pump. It finds applications in various industries such as offshore, marine, engineering, aerospace, agriculture, oil & gas, mining, and food production.
| Height (cm) | 19.81 |
|---|---|
| Length (cm) | 52.07 |
| Width (cm) | 11.43 |
| HS Code | 8412210075 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 19.44 |
Regular maintenance for Enerpac RCH306 cylinder includes inspecting it for any signs of wear or damage, ensuring proper lubrication of moving parts and keeping the cylinder clean and free from contaminants.
Yes, this hydraulic cylinder can be used for vertical lifting applications. However, it is important to consider the weight capacity and stroke length of the cylinder to ensure safe and efficient operation.
Major factors include application requirements, operating pressure, load capacity, stroke length, mounting options, fluid compatibility, environmental conditions, safety features, duty cycle and maintenance.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)