-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Threaded Hollow Saddle |
|---|---|
| Cylinder Series Compatibility | RCH, RWH |
| Dimension A | 2.49" |
| Dimension B | 1 1/4"-7 |
|---|---|
| Dimension C | 0.38" |
| Saddle Type | For Hollow Cylinders |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 10.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.297 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)