-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Threaded Hollow Saddle |
|---|---|
| Cylinder Series Compatibility | RCH, RWH |
| Dimension A | 2.11" |
| Dimension B | 1"-8 |
| Dimension C | 0.38" |
|---|---|
| Promotion Restriction | Not Eligible For Promotion |
| Saddle Type | For Hollow Cylinders |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.62 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)