-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base Bolt Circle Dia. | 3 1/4" |
| Base Mounting Holes Bolt Circle | 3 1/4" |
| Base Mounting Holes Thread Depth | 0.37" |
| Base Mounting Thread Size | 3/8"-16 |
| Base To Advance Port | 3/4" |
| Body Material | Steel |
| Bolt Circle Dia. | 3 1/4" |
| Center Hole Dia. | 1.06" |
| Collapsed Height | 12.05" |
| Collar Thread Length | 1 1/2" |
| Collar Thread Size | 3 7/8"-12 |
| Cylinder Bore | 2 22/25" |
| Cylinder Type | Hollow Plunger |
| Effective Push Area | 4.72 sq. in. |
| Extended Height | 18.13" |
| Handle | No |
| Includes | Coupler, Dust Cap |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Max. Push Capacity | 20 ton. |
|---|---|
| Nominal Capacity | 20 ton. |
| Nominal Stroke Length | 6" |
| Oil Capacity | 28.67 cu. in. |
| Oil Capacity Push | 28.67 cu. in. |
| Outside Dia. | 3 22/25" |
| Plunger Dia. | 2.13" |
| Plunger Thread Length | 3/4" |
| Plunger Thread Size | 1 9/16"-16 |
| Plunger Type | Hollow |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 12.05" |
| Saddle Diameter | 2.13" |
| Saddle Protrusion From Plunger | 0.27" |
| Series | RCH Series |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 6" |
| Thread Size | 3/8"-16 |
| Weighing Capacity | 20 ton. |
Enerpac RCH206 general purpose hydraulic cylinder is used to lift & lower heavy loads and provide pull & push forces with minimal effort using a hydraulic pump. This single-acting hollow plunger hydraulic cylinder offers unidirectional stroke / force in offshore, marine, engineering, aerospace, agricultural, oil & gas, mining and food & production applications.
| Height (cm) | 18.29 |
|---|---|
| Length (cm) | 51.82 |
| Width (cm) | 9.86 |
| HS Code | 8412210075 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 14.4 |
A single-acting hydraulic cylinder applies force through only one side of the piston. The piston generally extends by hydraulic pressure from the pump and then retracts using the load or inbuilt spring. A double-acting hydraulic cylinder on the other hand contains two ports to apply force in two directions for both expanding and retracting the piston.
This hydraulic cylinder can lift a maximum load of 23.6 tons.
Regular inspection and maintenance of Enerpac RCH-206 cylinder are important to ensure optimal performance and longevity. This may include checking for leaks, inspecting seals, cleaning and lubricating moving parts, and following the recommended maintenance intervals outlined in the user manual.
Yes, the brand's RCH-206 cylinder can be used in both vertical and horizontal orientations. Its design allows for operation in various positions, providing flexibility in different application scenarios.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)