-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base Bolt Circle Dia. | 3.63" |
| Base Mounting Holes Bolt Circle | 3.63" |
| Base Mounting Holes Thread Depth | 0.55" |
| Base Mounting Thread Size | 3/8"-16 |
| Body Material | Steel |
| Bolt Circle Dia. | 3.63" |
| Center Hole Dia. | 1.31" |
| Collapsed Height | 7.03" |
| Collar Thread Length | 1.66" |
| Collar Thread Size | 4 1/2"-12 |
| Cylinder Bore | 3 1/2" |
| Cylinder Type | Hollow Plunger |
| Effective Push Area | 7.22 sq. in. |
| Extended Height | 9.53" |
| Handle | Yes |
| Includes | Coupler, Dust Cap |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Max. Push Capacity | 30 ton. |
|---|---|
| Nominal Capacity | 30 ton. |
| Nominal Stroke Length | 3" |
| Oil Capacity | 18.05 cu. in. |
| Oil Capacity Push | 18.05 cu. in. |
| Outside Dia. | 4 1/2" |
| Plunger Dia. | 2 1/2" |
| Plunger Thread Length | 22/25" |
| Plunger Thread Size | 1 13/16" -16 |
| Plunger Type | Hollow |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 7.03" |
| Saddle Diameter | 2 1/2" |
| Series | RCH Series |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 2 1/2" |
| Thread Size | 3/8"-16 |
| Weighing Capacity | 30 ton. |
Enerpac RCH-302 hydraulic cylinder serves as a linear actuator to provide unidirectional stroke and force in offshore and marine engineering applications. It is ideal for use in the aerospace, agricultural, oil & gas, mining and food & production industries.
| Height (cm) | 20.57 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 11.43 |
| HS Code | 8431100090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 10.575 |
A hydraulic cylinder with or without a piston is called a plunger cylinder.
Single-acting, double-acting, tandem hydraulic and telescopic / actuating hydraulic cylinders are 4 different types of hydraulic cylinders.
RCH-302 cylinder has a stroke length of 2.5 inches.
Single-acting, double-acting, tandem hydraulic and telescopic / actuating hydraulic cylinders are 4 different types of hydraulic cylinders.
The hollow plunger allows for both push and pull forces, making the cylinder versatile for tensioning applications where force needs to be applied in both directions.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)