-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | 1 Piece Demolition Tool |
|---|---|
| Blade Width | 1 3/4" x 1 3/4" |
| Chisel Collar Shape | Round |
| Chisel Type | Bushing Tool |
| Cutting Direction | Right |
| Finish - Machining | Bright (Uncoated) |
| For Tool Type | Rotary Drill |
| Head Width | 1 3/4" |
| Length | 1 3/4" |
|---|---|
| Material - Machining | Steel |
| Measurement System | Fractional Inch |
| Overall Length | 9 1/4" |
| Primary Material Application | Concrete |
| Shank Diameter | 45/64" |
| Shank Type - Machining | SDS Max |
| Type | Bush Tool With Shank |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 23.5 |
| Width (cm) | 4.44 |
| HS Code | 8467990190 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 1.305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)