-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Demolition Tool |
|---|---|
| Application | Removing Surface Material |
| Blade Width | 2" |
| Chisel Collar Shape | Flat |
| Chisel Type | Tile Chisel |
| Cutting Application | Surface Material Removal |
| Cutting Direction | Right Hand |
| Finish - Machining | Bright (Uncoated) |
| For Tool Type | Rotary Drill |
| Head Width | 2" |
| Length | 2" x 14" |
| Material - Machining | Steel |
|---|---|
| No. Of Pieces | 1 |
| Overall Length | 14" |
| Primary Material Application | Glazing Compounds, Masonry, Mortar, Tile |
| Promotion Restriction | Not Eligible For Promotion |
| Shank Diameter | 45/64" |
| Shank Length | 1/2" |
| Shank Type - Machining | SDS Max |
| System Of Measurement | Fractional Inch |
| Type | Scaling Chisel |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 5.08 |
| HS Code | 8205306000 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)