-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Demolition Tool |
|---|---|
| Application | General Chipping Work |
| Blade Width | 1" |
| Chisel Collar Shape | Flat |
| Chisel Type | Flat Chisel |
| Cutting Application | Chiseling Concrete/Block/Brick |
| Cutting Direction | Right Hand |
| Finish - Machining | Bright (Uncoated) |
| For Tool Type | Rotary Drill |
| Head Width | 1" |
| Length | 1" x 12" |
| Material - Machining | Steel |
|---|---|
| No. Of Pieces | 1 |
| Overall Length | 12" |
| Primary Material Application | Concrete |
| Promotion Restriction | Not Eligible For Promotion |
| Shank Diameter | 45/64" |
| Shank Length | 12" |
| Shank Type - Machining | SDS Max |
| System Of Measurement | Fractional Inch |
| Type | Flat Chisel |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 2.54 |
| HS Code | 8207504030 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 0.5625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)