-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Front Coil Spring Compressor |
|---|---|
| Application | Compresses Front Coil Springs On Rear Wheel Drive Vehicles |
| For Use With | Breaker Bar, Ratchet |
| Includes | (2) 3 3/8" Id Plates, (2) 4" Id Plates |
| Material | Carbon Steel |
| No. Of Pieces | 10 |
|---|---|
| Overall Length | 19 3/16" |
| Size | 6" × 19 13/64" × 3 45/64" |
| Tool Type | Front Coil Spring Compressor |
| Vehicle Make/model/year | Late Model Rear Wheel Drive Domestic Vehicles |
OTC 7045B front coil spring compressor is used in automotive maintenance & repair work. It is suitable for the removal & installation of front coil springs, essential for tasks like suspension system repairs and upgrades.
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 48.77 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.085 |
This compressor is compatible with ratchets and breaker bars.
This front coil spring compressor includes two 3-3/8 inch ID plates and two 4-inch ID plates.
This compressor is made of carbon steel for increased hardness and high tensile strength.
Major factors include vehicle compatibility, tool type, adjustability, material durability, safety features, ease of use and compatibility with tools.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)