-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base Bolt Circle Dia. | 3 1/4" |
| Base Mounting Holes Bolt Circle | 3 1/4" |
| Base Mounting Holes Thread Depth | 0.37" |
| Base Mounting Thread Size | 3/8"-16 |
| Base To Advance Port | 3/4" |
| Body Material | Steel |
| Bolt Circle Dia. | 3 1/4" |
| Center Hole Dia. | 1.06" |
| Collapsed Height | 6.38" |
| Collar Thread Length | 1 1/2" |
| Collar Thread Size | 3 7/8"-12 |
| Cylinder Bore | 2 22/25" |
| Cylinder Type | Hollow Plunger |
| Effective Push Area | 4.72 sq. in. |
| Extended Height | 8.37" |
| Handle | No |
| Includes | Coupler, Dust Cap |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
|---|---|
| Max. Push Capacity | 20 ton. |
| Nominal Capacity | 20 ton. |
| Nominal Stroke Length | 2" |
| Oil Capacity | 9.46 cu. in. |
| Oil Capacity Push | 9.46 cu. in. |
| Plunger Dia. | 2.13" |
| Plunger Thread Length | 3/4" |
| Plunger Thread Size | 1 9/16"-16 |
| Plunger Type | Hollow |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 6.38" |
| Saddle Diameter | 2.13" |
| Saddle Protrusion From Plunger | 0.27" |
| Series | RCH Series |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 2" |
| Thread Size | 3/8"-16 |
| Weighing Capacity | 20 ton. |
Enerpac RCH-202 hydraulic cylinder is designed for testing, maintenance and tensioning applications. It is attached to a hydraulic pump for lifting heavy loads with minimal effort. This hydraulic cylinder is used in the aerospace, agriculture, oil & gas, mining and food production industries.
| Height (cm) | 14.99 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 9.86 |
| HS Code | 8431100090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 7.4925 |
Collar threads allow easy fixturing of cylinders with pumps.
Yes, the hydraulic cylinder has baked enamel finish for improved corrosion resistance and scratch protection.
This cylinder uses a CR-400 coupler to provide a quick and secure connection.
A hydraulic cylinder uses hydraulic fluid to generate linear motion, which makes them more powerful and efficient than pneumatic cylinders.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)