-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Cylinder |
|---|---|
| Base Bolt Circle Dia. | 1.56" |
| Base Mounting Holes Bolt Circle | 1.57" |
| Base To Advance Port | 0.69" |
| Body Material | Steel |
| Bolt Circle Dia. | 1 14/25" |
| Center Hole Dia. | 2" |
| Collapsed Height | 3 22/25" |
| Cylinder Bore | 2.38" |
| Cylinder Type | General Purpose |
| Effective Push Area | 4.43 sq. in. |
| Extended Height | 5.63" |
| Handle | No |
| Includes | Dust Cap, Female Coupler |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Max. Push Capacity | 20 ton. |
| Nominal Capacity | 20 ton. |
| Nominal Stroke Length | 5/8" |
|---|---|
| Oil Capacity | 7.75 cu. in. |
| Oil Capacity Push | 7.75 cu. in. |
| Optional Tilt Saddle Addition To Collapsed Height | 1.02" |
| Outside Dia. | 3.63" |
| Plunger Dia. | 2" |
| Plunger Thread Length | 8/25" |
| Plunger Thread Size | M4 |
| Plunger Type | Solid |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 3.88" |
| Saddle Diameter | 1.97" |
| Saddle Max. Tilt Angle | 5° |
| Saddle Protrusion From Plunger | 0.13" |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 1 3/4" |
| Weighing Capacity | 20 ton. |
| Height (cm) | 20.57 |
|---|---|
| Length (cm) | 15.49 |
| Width (cm) | 9.22 |
| HS Code | 8431100090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.8825 |
It has a maximum operating pressure of 10000 PSI.
It is made of steel for high strength and longevity to withstand heavy loads and demanding working conditions.
Enerpac RCS-201 low height hydraulic cylinder is a single-acting cylinder.
It has a maximum lifting capacity of 20 tons.
It uses hydraulic fluid (a non-compressible oil or liquid) that facilitates power transfer. While various substances can be utilised to formulate hydraulic fluid, it commonly consists of mineral, petroleum, water or synthetic materials.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)