-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Marker |
|---|---|
| Adhesive Material | Acrylic |
| Adhesive Style | Permanent |
| Average Outdoor Durability | 2 yrs. |
| Background Color | Green |
| Glow In The Dark | No |
| Legend Text Color | Black |
| Marker Attachment Style | Self Adhesive |
| Markers Per Card | 25 |
| Minimum Application Temperature | 50°F |
| Pipe Marker Legend | Blank |
| Pipe Marker Material | Vinyl |
|---|---|
| Pipe Marker Mounting Style | Adhesive Pipe Marker |
| Product Type | Pipe Marker |
| Reflective | No |
| Roll Length | 1" |
| Roll Width | 8" |
| Self-adhesive Pipe Marker Format | Roll Form, Die-Cut to Length |
| Thickness | 0.003" |
| Width | 8" |
| Standards | ASTM D 2979, ASTM D 523 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 9.02 |
| Width (cm) | 9.27 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)