-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Marker |
|---|---|
| Abrasion Resistant | Yes |
| Ansi/asme A13.1 | Yes |
| Average Outdoor Durability | 5 yrs. to 8 yrs. |
| Background Color | Green |
| Character Height | 3/4" |
| Chemical Resistant | Yes |
| Fits Pipe O.d. | 1 1/2" to 2 3/8" |
| Glow In The Dark | No |
| Height | 9" |
| Humidity Resistant | No |
| Legend Color | White |
| Marker Attachment Style | Snap On |
| Material | PVF Overlaminated Polyester |
| Nfpa 99, Cga C-9 | No |
| Number Of Pipe Markers | 1 |
| Pipe Marker Legend | No Legend |
|---|---|
| Pipe Marker Material | Plastic |
| Pipe Marker Mounting Style | Wrap Around Pipe Marker |
| Pipe Marker Package Type | Each |
| Printed Language | No Text |
| Protective Coating | No Protective Coating |
| Reflective | No |
| Roll Length | 9" |
| Roll Width | 8" |
| Thickness | 0.003" |
| Uv Resistant | Yes |
| Water Resistant | No |
| Weather Resistant | Yes |
| Width | 8" |
| With Or Without Arrows | With |
| Standards | ANSI A13.1, ASTM D 1593 |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 20.45 |
| HS Code | 4911998000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)