-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Marker |
|---|---|
| Height | 4 1/4" |
| Legend Color | Black, Blue, Green, Red |
| Marker Attachment Style | Snap On |
| Material | Fiberglass |
| Service Temperature Range | -40°F to +248°F |
|---|---|
| Tag Fastener Color | Natural |
| Width | 32" |
| Standards | ASME (ANSI) |
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 1.27 |
| Width (cm) | 81.28 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.54 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)