-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base Bolt Circle Dia. | 2.19" |
| Base Mounting Holes Bolt Circle | 2.17" |
| Base To Advance Port | 1 1/4" |
| Body Material | Steel |
| Bolt Circle Dia. | 2.19" |
| Center Hole Dia. | 3 5/8" |
| Collapsed Height | 5 14/25" |
| Cylinder Bore | 5" |
| Cylinder Type | General Purpose |
| Effective Push Area | 19.63 sq. in. |
| Extended Height | 7.81" |
| Handle | Yes |
| Includes | Dust Cap, Female Coupler |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Max. Push Capacity | 100 ton. |
| Nominal Capacity | 100 ton. |
|---|---|
| Nominal Stroke Length | 2" |
| Oil Capacity | 44.18 cu. in. |
| Oil Capacity Push | 44.18 cu. in. |
| Optional Tilt Saddle Addition To Collapsed Height | 1.38" |
| Outside Dia. | 6 1/2" |
| Plunger Dia. | 3.63" |
| Plunger Thread Length | 2/5" |
| Plunger Thread Size | M4 |
| Plunger Type | Solid |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 5.56" |
| Saddle Diameter | 2 4/5" |
| Saddle Max. Tilt Angle | 5° |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 2 1/4" |
| Weighing Capacity | 100 ton. |
Enerpac RCS-1002 low-height hydraulic cylinder is used with a hydraulic pump for applications with limited clearance and tasks, such as lifting, pushing, pressing and holding.
| Height (cm) | 32.51 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 16.51 |
| HS Code | 8412210075 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 20.7 |
A spring return operates with air or liquid supply on just one side of the piston. The valve opens or shuts when the media fills the piston. A spring mechanism removes the media and flips the valve position when the supply is interrupted. The single-acting spring return mechanism is designed for hazard-proof lifting & pushing operations.
Hydraulic fluid is a non-compressible oil or liquid used in hydraulic machinery and equipment to transfer power. Although numerous substances can be used to create this hydraulic fluid, it is typically made of mineral, petroleum, water or synthetic materials.
44.18 cu.inch.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)