-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tilt Saddle |
|---|---|
| Application | Cylinder Tilting |
| Attachment Type | Tilt Saddle |
| Capacity Of Attachment | 100 ton. |
| For Use With Cylinder Capacity | 100 ton. |
| For Use With Cylinder Series | RCS Series |
|---|---|
| Material | Nitrocarburized Steel |
| Overall Length | 2.8" |
| Product Type | Cylinder Tilt Saddle |
| Use With | RCS1002 |
| Height (cm) | 9.52 |
|---|---|
| Length (cm) | 7.11 |
| Width (cm) | 16.51 |
| Country Of Origin | ES |
|---|---|
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)