-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Linear Fluorescent Lamp |
|---|---|
| Bulb Style | Linear |
| Color Temp. | Cool White |
| Cri | 60 |
| Lamp Type | Fluorescent |
|---|---|
| Lumens | 825 lm |
| Wattage | 15 W |
Dazor F15T8/CW linear T8 fluorescent tube is ideal for providing a bright, uniform light output that enhances visibility and reduces eye strain. It is commonly used in commercial and industrial settings such as offices, warehouses, workshops and retail spaces.
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 15.24 |
| HS Code | 8539310000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.4536 |
This tube features a reliable 2-pin G13 pin base, ensuring secure and efficient electrical connections within compatible fixtures.
It has an average life of 7500 hours.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)