APOLLO VALVES 2020500 Water Gauge Pipe Size 1/2 Inch Mnpt

Item: AB9NRB
Model: 2020500
Cross Ref: 2EET7
23 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$168.20
10% off
$151.38 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Gaskets (EPDM)
    • Glass Tube O.D. (5/8")
    • Number of Guard Rods (2)
    • Stem Packing (TFE)

Shipping Information

Height (cm) 6.6
Length (cm) 36.83
Width (cm) 8.89
HS Code 8481803090
Country Of Origin US
Weight (kg) 0.396

Certifications

certificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site