-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Gauge |
|---|---|
| Body Material | Bronze |
| Center To Center Length | 13 1/4" |
| Compatible Pipe Size | 1/2" |
| Gasket Material | EPDM |
| Gauge Glass Dia. | 5/8" |
| Gauge Glass Length | 12" |
| Glass Length | 12" |
| Glass Tube O.d. | 5/8" |
| Includes | Ball Check Valves |
| Max. Media Temperature | 400°F |
| Max. Operating Pressure | 200 psig |
| Max. Temp. | 400°F |
|---|---|
| Number Of Guard Rods | 2 |
| Pattern | Heavy Pattern |
| Pipe Size | 1/2" |
| Stem Packing Material | Tfe |
| Valve Type | Ball Check |
| Vessel Connection | 1/2" |
| Vessel Connection Type | NPT |
| Vessel-connection Size | 1/2" |
| Vessel-connection Type | NPT |
| Wheel Material | Aluminum |
| Standards | CRN REGISTERED OF6616.5C |
Apollo 20-250-00 water gauge comes with a heavier valve body pattern for superior service ratings. It is a transparent tube through which the user of the tank or boiler can observe the level of liquid contained within.
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 36.83 |
| Width (cm) | 8.89 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.387 |
While water-level gauges can be less accurate, weighing gauges are the most exact technology now available. However, they can be prohibitively expensive and require the greatest upkeep.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)