-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base Bolt Circle Dia. | 3.75" |
| Base Mounting Holes Bolt Circle | 3 3/4" |
| Base Mounting Holes Thread Depth | 3/4" |
| Body Material | Steel |
| Bolt Circle Dia. | 3 3/4" |
| Center Hole Dia. | 3 1/8" |
| Collapsed Height | 11.13" |
| Collar Thread Length | 2.19" |
| Cylinder Bore | 3 3/4" |
| Cylinder Type | General Purpose |
| Effective Push Area | 11.04 sq. in. |
| Extended Height | 17.37" |
| Finish | Paint |
| Handle | Yes |
| Includes | Coupler, Dust Cap |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Max. Push Capacity | 50 ton. |
| Nominal Capacity | 50 ton. |
|---|---|
| Nominal Stroke Length | 6" |
| Oil Capacity | 69.03 cu. in. |
| Oil Capacity Push | 69.03 cu. in. |
| Optional Tilt Saddle Addition To Collapsed Height | 0.59" |
| Optional Tilt Saddle Dia. | 2.81" |
| Outside Dia. | 5" |
| Plunger Dia. | 3.13" |
| Plunger Type | Solid |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 11.13" |
| Saddle Diameter | 2 4/5" |
| Saddle Max. Tilt Angle | 5° |
| Saddle Protrusion From Plunger | 0.11" |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 6 1/4" |
| Thread Size | 1/2"-13 |
| Weighing Capacity | 50 ton. |
Enerpac RC506 hydraulic cylinder serves as a linear actuator to provide unidirectional stroke and force in offshore and marine engineering applications. It is ideal for use in the aerospace, agricultural, oil & gas, mining and food & production industries.
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 28.27 |
| HS Code | 8412210075 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 23.13 |
A hydraulic cylinder with or without a piston is called a plunger cylinder.
Single-acting, double-acting, tandem hydraulic and telescopic / actuating hydraulic cylinders are 4 different types of hydraulic cylinders.
Hydraulic fluid is a non-compressible oil or liquid used in hydraulic machinery and equipment to transfer power. Although numerous substances can be used to create this hydraulic fluid, it is typically made of mineral, petroleum, water, or synthetic materials.
10000 psi.
Enerpac RC-506 cylinder has a stroke length of 6.25 inches, meaning the piston can travel a distance of 6.25 inches inside the cylinder.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)