-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rubber Sheet |
|---|---|
| Abrasion Resistance | Good |
| Adhesive Type | Plain Backing |
| Backing Type | Non Adhesive |
| Chemical Resistance | Fair |
| Color | Black |
| Compression Set | 30% |
| Density | 1.35 g/cc |
| Durometer | 70A |
| Elongation | 280% |
| Finish | Smooth |
| Grade | Military |
| Length | 36" |
| Material | Buna N |
| Max. Temp. | 220°F |
| Maximum Temperature | 250°F |
| Min. Temp. Rating | -60°F |
|---|---|
| Minimum Temperature | -30°F |
| Oil Resistance | Excellent |
| Overall Length | 36" |
| Overall Width | 36" |
| Shape | Sheet |
| Tear Strength | 20 N/mm |
| Tensile Strength | 2000 psi |
| Texture | Smooth |
| Thickness | 0.188" |
| Thickness Tolerance | -0.022" to +0.022" |
| Type | Military Specification |
| Water Resistance | Good |
| Weather Resistance | Fair |
| standard | MIL-R-3065D SB 715 F2 |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 92.71 |
| Width (cm) | 16.51 |
| HS Code | 4008210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.382 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)