-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | DC Motor |
|---|---|
| Amps | 14.1A |
| Base Type | Rigid Base |
| Conduit Box Position | F3 |
| Duty Cycle | Continuous |
| Field Voltage | 200V AC |
| Field Winding Type | Straight Shunt |
| Frame | DC1811ATCZ |
| Frame Material | Exposed Laminations |
| Frame Prefix | DC |
| Grease Type | Polyrex EM |
| Heater Indicator | No Heater |
| Hp | 3 hp |
| Insulation Class | Class F |
| Lifting Lugs | Standard Lifting Lugs |
|---|---|
| Max. Ambient Temp. | 40°C |
| Motor Enclosure Design | Totally Enclosed Non Ventilated |
| Motor Type | Brushed DC |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1750 RPM |
| Overall Length | 21.69" |
| Service Factor | 1 |
| Shaft Dia. | 1 1/8" |
| Shaft Extension Location | Pulley End |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Slinger Indicator | No Slinger |
| Voltage | 180V |
| Height (cm) | 22.04 |
|---|---|
| Length (cm) | 55.09 |
| Width (cm) | 22.04 |
| HS Code | 85013200 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 97.65 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)