-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gloves |
|---|---|
| Ansi/isea Abrasion Level | 2 |
| Ansi/isea Puncture Level | 0 |
| Color | Yellow |
| Cuff | Beaded |
| Finish | Smooth |
| Glove Length | 13" |
| Glove Material | Natural Rubber |
| Glove Size | 6.5 |
| Glove Texture Location | Smooth |
|---|---|
| Glove Thickness | 8.5 mil. |
| Length | 13" |
| Liner Material | Flock |
| Size | 6.5 |
| Supported/unsupported | Unsupported |
| Thickness | 17 mil. |
| Standards | 21CFR, EN420, EN388 AND EN374 |
| Height (cm) | 30 |
|---|---|
| Length (cm) | 6.4 |
| Width (cm) | 13.31 |
| HS Code | 4015190002 |
|---|---|
| Weight (kg) | 0.0495 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)