-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bolt Cutter |
|---|---|
| Adjustment Type | Screw |
| Blade Finish | Unfinished |
| Bolt Cutter Type | Heavy Duty Bolt Cutters |
| Brush Type | Externally Replaceable |
| Cutting Action | Center |
| Enclosure | Totally Enclosed Non Ventilated |
| Features | Toggle Joints Turn 50 Lbs Of Hand Pressure Into 4000 Lbs Of Cutting Pressure |
| For Maximum Diameter Hard Steel | 3/16" |
| For Maximum Diameter Medium Steel | 5/16" |
| For Maximum Diameter Soft Steel | 5/16" |
| Full Load Amps | 2.51A |
| Gear Case | Die Cast Aluminum |
| Gear Case Material | Die Cast Aluminum |
| Gear Material | Hardened Steel |
| Gear Type | Helical, Spur |
| Grip Material | Rubber |
| Grip Style | Rubber Grip |
| Handle Color | Red |
| Handle Material | Steel |
| Housing Material | Die Cast Aluminum |
| Input Hp | 1/4 hp |
|---|---|
| Insulated | No |
| Jaw Material | Alloy Steel |
| Length Less Shaft | 12 1/8" |
| Lubrication | Heavy Fluid Gear Oil |
| Max. Ambient Temp. | 40°C |
| Motor Type | Permanent Magnet DC |
| Mounting | All Position |
| Nameplate Rpm | 62 RPM |
| Non-sparking | No |
| Not For Use With | Electrified Circuits, Wire Or Cable |
| Overall Length | 14" |
| Overhung Load | 235 lbs. |
| Reversible Shaft Output | No |
| Rotation | Reversible |
| Rpm Range | 51-75 RPM |
| Seals | Spring Loaded Lip Type On Input And Output Shaft |
| Shaft Orientation | Parallel |
| Thermal Protection | None |
| Voltage | 90V DC |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 39.88 |
| Width (cm) | 20.32 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.3725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)