-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bolt Cutter |
|---|---|
| Adjustment Type | Screw |
| Blade Finish | Unfinished |
| Bolt Cutter Type | Heavy Duty Bolt Cutters |
| Cutting Action | Center |
| Features | Toggle Joints Turn 50 Lbs Of Hand Pressure Into 4000 Lbs Of Cutting Pressure |
| For Maximum Diameter Hard Steel | 1/2" |
| For Maximum Diameter Medium Steel | 11/16" |
| For Maximum Diameter Soft Steel | 11/16" |
| Grip Material | Rubber |
|---|---|
| Grip Style | Rubber Grip |
| Handle Color | Red |
| Handle Material | Steel |
| Insulated | No |
| Jaw Material | Alloy Steel |
| Non-sparking | No |
| Not For Use With | Electrified Circuits, Wire Or Cable |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 113.03 |
| Width (cm) | 23.62 |
| HS Code | 8203406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.2745 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)