CHRISLYNN 68925 Metric Thread Insert Kit, 7/16 In - 14 Thread Size, 33/64 In Drill Size, 14/25 In Insert Lg.

Item: AG8YXD
Model: 68925
Check Availability
Limited Availability.

Get it by Wednesday, Feb 11

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Includes (2 items)

Specifications

Item Metric Thread Insert Kit
Drill Size 33/64"
Insert Length 14/25"
System Of Measurement Imperial
Thread Size 7/16"-14

Shipping Information

Country Of Origin US
Weight (kg) 0.12

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site