-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wall Switch Timer |
|---|---|
| Applicable Ac Voltage Ranges | 125V AC |
| Application | HVAC, Lighting |
| Body Color | White |
| Color | White |
| Compatible Lighting | Fluorescent, Incandescent, LED |
| Contact Form | SPST-NO |
| Current Rating | 15A |
| Depth | 3 1/2" |
| Display Qty | 1 |
| Features | Requires Neutral Connection, Standard Junction Box Mountable |
| Horsepower @ 120v - Maximum | 1 hp |
| Hp @ 120v | 1 hp |
| Includes Hold | No Hold Included |
| Includes Wall Plate | No Wall Plate Included |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Length | 5 1/2" |
| Length (straight Wireway) | 5 1/2" |
| Max. On/off Cycles | 1 |
| Max. On/off Operations | 1 |
| Max. Time Setting | 23 hrs., 30 min. |
|---|---|
| Min. Time Setting | 30 min. |
| Minimum On/off Times | 30 min. |
| Neutral Connection Required | Yes |
| Number Of Gangs | 1 |
| Number Of Poles | 1 |
| Overall Depth | 1 3/8" |
| Overall Height | 4 1/4" |
| Overall Width | 3 1/4" |
| Product Type | Wall Switch Timers |
| Standards | Ccsaus |
| Style | Wall Switch |
| Switch Type | 1 Pole |
| Time Setting - Max. | 24 hrs. |
| Time Setting - Maximum | 24 hrs. |
| Timer Switch Type | Mechanical |
| Wattage | 1800 W |
| Wattage - Maximum | 1500 W |
| Width | 3 1/2" |
| Wiring Configurations | Single |
Intermatic E1010 wall switch timer is suitable for automating lighting & electrical devices. It enhances energy efficiency and security by enabling scheduled ON / OFF functions, replicating human presence to deter intruders. This timer is used in offices and commercial spaces where control over lighting or devices is required.
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 3.49 |
| Width (cm) | 8.26 |
| HS Code | 9107008000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.3465 |

12 On and 12 Off operations per day.
This switch timer requires a neutral connection.
Installation involves turning off the power, removing the existing switch or outlet cover, disconnecting the wires from the old switch, connecting them to the timer's terminals and securely attaching the timer to the wall box.
Major factors include voltage compatibility, intended application, timer intervals, ease of installation, availability of manual override and compatibility with the load.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)