-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Air Compressor |
|---|---|
| Air Tank Style | Hot Dog |
| Amps | 14A |
| Asme Tank | Yes |
| Compressor Package Type | Base Model |
| Compressor Type | Tank Mounted |
| Control Type | Pressure Switch |
| Current Rating | 14A |
| Cylinder Material | Cast Iron |
| Dba @ 3 Feet | 64 dBA |
| Finish | Powder Coated |
| Free Air Cfm @ Max. Pressure | 6.2 CFM |
| Includes | Manual Drain Valve, Oil Sight Glass, Precision Bearing, Pressure Gauge, Pressure Safety Valve, Quiet Enclosure, Vibration Isolators |
| Inlet Size | 1/4" |
| Input Voltage | 240V AC |
| Lubrication Type | Splash Lubricated |
| Lubrication Type - Air Compressor | Splash Lubricated |
| Max. Pressure | 150 psi |
| Maximum Operating Pressure | 150 psi |
| Maximum Speed | 980 RPM |
| Motor Type | Induction |
|---|---|
| Number Of Stages | 1 |
| Off Pressure Switch Setting | 150 psi |
| On Pressure Switch Setting | 115 psi |
| Output Power | 2 hp |
| Overall Height | 43.7" |
| Overall Length | 31 1/4" |
| Overall Width | 29.09" |
| Phase | 1 |
| Phase - Electrical | 1 |
| Pump Location | Base Mount |
| Pump Location - Air Compressor | Base Mounted |
| Pump Oil Capacity | 25.4 oz. |
| Pump Rpm | 980 RPM |
| Sound Level | 64 dBA |
| Standards | CSA |
| Style - Air Compressor | Simplex |
| Tank Size | 0.5 gal. |
| Tank Style | Hot Dog |
| Tank Type | Horizontal |
Speedaire 2MLW6 electric air compressor is ideal for pumping controlled air into the tank to operate air tools, brad nail guns, paint sprayers and blast equipment.
| Height (cm) | 111.01 |
|---|---|
| Length (cm) | 79.38 |
| Width (cm) | 73.9 |
| HS Code | 8414801660 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 159.75 |
980 RPM.
Splash lubrication.
0.5 gallon.
25.4 ounces.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)