-
Select Country
- Source Now
Get it by Monday, Feb 9
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
| Item | Pin Gage Set |
|---|---|
| Class | Class Zz |
| Dia. Increment | 0.001" |
| Direction Of Tolerance | Plus |
| Included Certification | Certificate Of Accuracy |
| Material | Steel |
| Size | 0.917" to 1" |
|---|---|
| Style | Pin |
| System Of Measurement | Imperial |
| Tolerance | -0.0002" to +0.0002" |
| Type | Set |
| Height (cm) | 12.06 |
|---|---|
| Length (cm) | 48.9 |
| Width (cm) | 33.53 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 18.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)