VERMONT GAGE 101100400 Pin Gage Set, Class ZZ, Go, Steel, 0.0610 - 0.2500 Inch Range, 190 Pcs

Item: BG6VLW
Model: 101100400
Cross Ref: 141F61
22 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$362.00
10% off
$325.80 /unit (ex. VAT)
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
Item Pin Gage Set
Accuracy -0.0002" to +0.0002"
Application Set Micrometers, Verniers And Other Measuring Devices, Gage Slot Widths And Locations, Measure Hole Diameters, Go Gaging Inspection, Calculate Distances Between Holes
Dia. Increment 0.001"
Dia. Range 0.061" to 0.25"
Diameter Range 0.061" to 0.25"
Dimension Type Inch
Finish Uncoated
Gauge Type Go Plus
Hardness Rockwell 60/65
Included Certification Certificate Of Accuracy
Length 2"
Long Form Calibration Certificate No
Material Steel
No. Of Pieces 190
Number Of Gauges 190
Overall Length 2"
Standards NIST
Surface Finish Ten Microinch Or Better
Tolerance -0.0002" to +0.0002"
Tolerance Class Class Zz

Shipping Information

Height (cm) 12.7
Length (cm) 49.78
Width (cm) 34.8
Country Of Origin US
Weight (kg) 2.7

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site