-
Select Country
- Source Now
Get it by Monday, Feb 9
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
| Item | Pin Gage Set |
|---|---|
| Accuracy | -0.0002" to +0.0002" |
| Application | Set Micrometers, Verniers And Other Measuring Devices, Gage Slot Widths And Locations, Measure Hole Diameters, Go Gaging Inspection, Calculate Distances Between Holes |
| Dia. Range | 0.251" to 0.5" |
| Finish | Uncoated |
| Gauge Type | Go Plus |
| Hardness | Rockwell 60/65 |
| Included Certification | Certificate Of Accuracy |
| Increments | 0.001" |
|---|---|
| Length | 2" |
| Long Form Calibration Certificate | No |
| Material | Steel |
| No. Of Pieces | 250 |
| Surface Finish | Ten Microinch Or Better |
| System Of Measurement | Inch |
| Tolerance Class | Class Zz |
| Height (cm) | 12.95 |
|---|---|
| Length (cm) | 50.04 |
| Width (cm) | 35.05 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 9.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)