-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Transfer Pump |
|---|---|
| Amps | 3A |
| Application | For Highly Corrosive Chemicals, Eliminates Seal Caused Friction Loss, Wear, Contamination And Leakage |
| Cord Length | 6 ft. |
| Cord Type | 3-conductor SJO |
| Design | Gravity-Feed, Requires The Pump Inlet To Be Lower Than Liquid Level |
| Discharge Pipe Size | 1/2" |
| Discharge Pipe Type | NPT |
| Discharge Port Size | 1/2" |
| Discharge Port Type | NPT |
| Flow Rate @ 1 Ft. | 20 GPM |
| Flow Rate @ 18 Ft. | 13 GPM |
| Flow Rate @ 20 Ft. | 11.4 GPM |
| Flow Rate @ 24 Ft. | 8.4 GPM |
| Flow Rate @ 3 Ft. | 19.2 GPM |
| Flow Rate @ 6 Ft. | 18.2 GPM |
| Flow Rate @ 9 Ft. | 17 GPM |
| Frequency | 60 Hz |
| Full Load Current | 3A |
| Gasket Material | FKM |
| Height | 7.3" |
| Housing Material | Glass Filled Polyphenylene |
| Hp | 1/8 hp |
| Impeller Material | Carbon, Glass Filled Polyphenylene Sulfide |
| Inlet Size | 1" |
| Inlet Type | FNPT |
| Intake Pipe Size | 1" |
| Intake Pipe Type | FNPT |
| Length | 11 1/5" |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ambient Temp. | 77°F |
| Max. Discharge Pressure | 12.7 psi |
| Max. Flow Rate | 20 GPM |
| Max. Flow Rate @ 15 Ft Of Head | 14.8 GPM |
| Max. Flow Rate @ 15 Ft. | 14.8 GPM |
| Max. Flow Rate @ 18 Ft Of Head | 13 GPM |
|---|---|
| Max. Flow Rate @ 24 Ft Of Head | 8.4 GPM |
| Max. Flow Rate @ 3 Ft Of Head | 19.2 GPM |
| Max. Flow Rate @ 6 Ft Of Head | 18.2 GPM |
| Max. Flow Rate @ 60 Hz | 20 GPM |
| Max. Flow Rate @ 9 Ft Of Head | 17 GPM |
| Max. Fluid Temp. | 200°F |
| Max. Ft. Of Head | 29.3 ft. |
| Max. Head | 29.3 ft. |
| Max. Outlet Pressure | 12.7 psi |
| Max. Specific Gravity | 1.1 |
| Max. Viscosity | 100 SUS |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Mounting Type | Horizontal |
| Motor Type | Permanent Split Capacitor |
| Mounting Orientation | Horizontal |
| Outlet Size | 1/2" |
| Outlet Type | NPT |
| Overall Height | 7.3" |
| Overall Length | 11.2" |
| Overall Width | 5 1/5" |
| Phase | 1 |
| Rpm | 2850/3450 RPM |
| Series | MD-HC Series |
| Specific Gravity | 1.1 |
| Suction Port | 1" FNPT |
| Temp (f) @ 0 Psig | 200°F |
| Temp (f) @ 10 Psig | 150°F |
| Temp (f) @ 20 Psig | 150°F |
| Temp (f) @ 30 Psig | 150°F |
| Type | Magnetic Drive |
| Voltage | 115/230V AC |
| Watts | 325 W |
| Width | 5 1/5" |
Little Giant 584604 chemical transfer pump is designed to pull up the photographic and plating solutions, brines, acids, alkalis and distilled water from the container and transfer them to the desired location.
| Height (cm) | 16.84 |
|---|---|
| Length (cm) | 33.35 |
| Width (cm) | 19.68 |
| HS Code | 8413702005 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.335 |
100 SSU.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)