-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Siren Clearing System |
|---|---|
| Features | Low Frequency Tones Work Simultaneously With Primary Siren |
| For Use On | Emergency Vehicles |
| Includes | Cradles, Hardware Kit, Housing Bands, Siren Amp |
| Input Voltage | 9/15V DC |
| Maximum Frequency | 400 Hz |
| Maximum Operating Temperature | 149°F |
| Minimum Frequency | 182 Hz |
| Minimum Operating Temperature | -22°F |
| Number Of Channels | 1 |
| Operating Current | 12A |
|---|---|
| Output Voltage | 60V |
| Overall Depth | 6 5/16" |
| Overall Height | 1 5/16" |
| Overall Width | 5 11/16" |
| Product Type | Low-Frequency Siren |
| Siren Tones | Low Frequency |
| Sound Level | 10 dBA |
| Standby Current | 0.025A |
| Wattage | 80 W |
Federal Signal Rumbler-3 intersection clearing system is used in emergency vehicles to alert civilians for traffic clearance by producing penetrating / vibrating low-frequency sound waves. This siren system includes an amplifier with a timer and two subwoofers.
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 18.42 |
| Width (cm) | 18.42 |
| HS Code | 8512300040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.55 |
64VDC (peak to peak).
It has frequency range of 182 to 400 Hz.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)