-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heavy Duty Limit Switch |
|---|---|
| Ac Contact Rating | 10A @ 600V |
| Actuator Length | 0.71" |
| Actuator Location | Side |
| Actuator Style | No Lever, Rotary Head |
| Body Configuration | Plug In |
| Body Depth | 1.14" |
| Body Height | 2.5" |
| Body Material | Zinc |
| Body Style | X |
| Body Width | 0.83" |
| Boot Sealed Actuator | No Boot Included |
| Contact Form | 2NO/2NC |
| Dc Contact Rating | 10A @ 600V |
| Depth | 1.79" |
| Directional Movement | CCW/CW |
| Electrical Connection | Screw Clamp Terminals |
| Height | 4.02" |
| Includes Actuator | Actuator Not Included |
| Ip Rating | IP67 |
| Manufacturer Warranty Length | 18 Months |
| Mounting Hole Diameter | 1/5" |
| Mounting Hole Horizontal Center To Center Distance | 30 mm |
|---|---|
| Mounting Hole Vertical Center To Center Distance | 60 mm |
| Mounting Style | Surface |
| Movement | CW/CCW, Low Torque |
| Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 4, NEMA 6, NEMA 6P, NEMA 12, NEMA 13 |
| Nema Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6, NEMA 6P |
| Number Of Mounting Holes | 2 |
| Operating Temp. Range | -20°F to +185°F |
| Operating Temperature - Maximum | 185°F |
| Operating Temperature - Minimum | -20°F |
| Operating Torque - Maximum | 1.56 lbs.-in. |
| Overall Depth | 2.5" |
| Overall Height | 4.02" |
| Overall Width | 1.55" |
| Pretravel | 10° |
| Resistance Properties | Shock Resistant, Vibration Resistant |
| Series | 9007C Series |
| Standards | Csa, Ul Listed |
| Total Travel | 90° |
| Travel Length | 90° |
| Width | 1.55" |
| Height (cm) | 25.81 |
|---|---|
| Length (cm) | 65.56 |
| Width (cm) | 10.16 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.5715 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)