-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Spill Containment Pallet |
|---|---|
| Color | Yellow |
| Depth | 25" |
| Dimensions | 25" x 49" x 5 1/2" |
| Drum Size | 55 gal. |
| For No. Of 55 Gal. Drums | 2 |
| Grate Color | Black |
| Green Certification Or Other Recognition | UL.png |
| Height | 5 1/2" |
| Includes Drain | No |
| Length | 25" |
|---|---|
| Load Capacity | 2500 lbs. |
| Material | Recycled Polyethylene |
| Opening Type | No Doors |
| Pallet Color | Yellow |
| Pallet Type | Accumulation Center |
| Product Type | Spill Deck |
| Spill Capacity | 24 gal. |
| Width | 49" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 124.46 |
| HS Code | 39239000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.995 |
24 gallons.
Justrite 28654 drum spill containment pallet is made of 30% recycled polyethylene for reduced pollution and saving on electricity, oil and landfill space.
2500 lb.
They come included with a drain to remove liquids collected in the sump.
They have a load capacity of 2500 lb.
It can accommodate 2 drums of 55-gallon each.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)