-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Spill Containment Pallet |
|---|---|
| Color | Black |
| Depth | 25" |
| Dimensions | 25" x 25" x 5 1/2" |
| Drum Size | 55 gal. |
| For No. Of 55 Gal. Drums | 1 |
| Green Certification Or Other Recognition | UL.png |
| Height | 5 1/2" |
| Includes | Joining Clips And Transfer Tube |
| Includes Drain | No |
| Load Capacity | 1250 lbs. |
|---|---|
| Material | Recycled Polyethylene |
| Number Of Drums | 1 |
| Opening Type | No Doors |
| Pallet Type | Accumulation Center |
| Product Type | Spill Deck |
| Spill Capacity | 12 gal. |
| Standards | OSHA |
| Sump Capacity | 12 gal. |
| Width | 25" |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 63.5 |
| HS Code | 39239000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.5825 |
Yes, it has separate sumps that provide individual containment for each drum. However, if continuous sump capacity is required, there is an optional 28927 drain kit for creating a continuous sump.
It has a sump capacity of 12 gallons.
Maintenance of drum spill containment pallets includes inspecting the pallets for any signs of damage or wear, cleaning them regularly to remove spilled liquids or debris and replacing any damaged or worn-out components.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)