-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Diaphragm Repair Kit |
|---|---|
| Check Ball Material | Buna-N |
| Compatible Connection Media Type | Fluid |
| Compatible With Brand | Ingersoll Rand, Aro |
| Compatible With Mfr. Part No. | 666053-0D2, 666053-0D2-04, 66605J-0D2 |
| Compatible With Pump Type | Air Operated Double Diaphragm Pump |
| Compatible With Series | Classic Series |
| Diaphragm Material | Buna-N |
| Kit Components | All Fluid Section Replacement Parts Except The Ball Seat |
| Media Intake Pressure (maximum) | 120 psi |
|---|---|
| Media Temperature (maximum) | 180°F |
| Media Temperature (minimum) | 10°F |
| Number Of Check Balls | 4 |
| Number Of Diaphragms | 2 |
| Number Of O-rings | 1 |
| Number Of Seals | 1 |
| Product Type | Fluid End Repair Kit |
| Valve Type | Duckbill |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 12.7 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)