-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Diaphragm Repair Kit |
|---|---|
| Check Ball Material | Acetal |
| Compatible With Mfr. Part No. | 666100-162-C, 666100-362-C, 666100-462-C, 66610A-362-C, 666120-362-C |
| Diaphragm Material | Buna N |
| For Use With Grainger Part No. | 2P598 |
| Kit Components | Balls, Diaphragms, Seals |
| Max. Media Intake Pressure | 120 psi |
| Max. Media Temp. | 180°F |
| Media Type | Fluid |
|---|---|
| Min. Media Temp. | 10°F |
| No. Of Check Balls | 4 |
| No. Of O-rings | 14 |
| No. Of Seals | 14 |
| Series | Pro Series |
| Valve Type | Ball |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)