-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Diaphragm Repair Kit |
|---|---|
| Compatible With Mfr. Part No. | 666100-244-C, 666111-244-C |
| For Use With Grainger Part No. | 5U664, 5U665 |
| Kit Components | Balls, Diaphragms, Seals |
| Max. Media Intake Pressure | 120 psi |
| Max. Media Temp. | 212°F |
| Media Type | Fluid |
| Min. Media Temp. | 40°F |
| No. Of Check Balls | 4 |
|---|---|
| No. Of Diaphragms | 4 |
| No. Of O-rings | 6 |
| No. Of Seals | 6 |
| Pump Type | Air Operated Double Diaphragm Pump |
| Series | Pro Series |
| Valve Type | Ball |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)