-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Space Heater |
|---|---|
| Air Flow Rate | 100 CFM |
| Air Temp. Rise | 170°F |
| Amperage | 10.8/12.5A |
| Btuh Output | 5118 btuH, 4436 btuH |
| Color | Gray, White |
| Cord Length | 72" |
| Depth | 10" , 8" |
| Electric Heater Phase | 1 |
| Features | Auto Overheat Shut Off Protection, Safety Tip-Over Switch, Power Indicator Light, Thermostat |
| Frequency | 60 Hz |
| Heater Type | Fan Forced |
| Heating Capacity | 4436 btuH, 5118 btuH |
| Heating Method | Fan Forced |
| Height | 16" |
| Housing Color | Gray, White |
| Housing Finish | Powder Coated |
| Housing Material | Steel |
| Includes | Built-In Thermostat, Power Indicator Light |
|---|---|
| Manufacturers Warranty Length | 1 yr. |
| Max. Temp. | 149°F |
| Mounting Type | Standing Unit |
| Nema Plug Configuration | 5-15P |
| Oscillating/non-oscillating | Non Oscillating |
| Overall Depth | 8" |
| Overall Dimensions | 10" x 8" , 16" x 8" x 10" |
| Overall Height | 16" |
| Overall Length | 16" |
| Overall Width | 10" |
| Phase | 1 |
| Standards | UL/CUL Listed |
| Thermal Overheat Protection | Manual Reset |
| Voltage | 120V AC |
| Wattage | 1500/1300 W |
| Wattage Output | 1.3/1.5 kW |
| Width | 8" |
Dayton 3VU33 electric space heater is a portable fan-driven heater ideal for heating the environment in garages and job sites.
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 25.4 |
| HS Code | 8516290030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.213 |
It provides standing unit mounting for increased stability.
100 CFM.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)