-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Space Heater |
|---|---|
| Air Flow Rate | 45 CFM |
| Air Temp. Rise | 140°F |
| Amperage | 5/7/12.5A |
| Btuh Output | 5120 btuH, 3071 btuH, 2047 btuH |
| Color | White |
| Cord Length | 72" |
| Depth | 11" |
| Electric Heater Phase | 1 |
| Frequency | 60 Hz |
| Heater Color | White |
| Heating Capacity | 2047 btuH, 3071 btuH, 5120 btuH |
| Heating Method | Fan Forced |
| Housing Color | White |
| Housing Finish | Powder Coated |
| Housing Material | Steel |
| Includes | Built-In Thermostat, Chrome Grille, Power Indicator Light |
| Manufacturers Warranty Length | 1 yr. |
| Mounting Type | Standing Unit |
|---|---|
| Nema Plug Configuration | 5-15P |
| Number Of Heat Settings | 3 |
| Oscillating | No |
| Oscillating/non-oscillating | Non Oscillating |
| Overall Depth | 11" |
| Overall Dimensions | 15" x 11.5" x 11" |
| Overall Height | 15" |
| Overall Length | 15" |
| Overall Width | 11 1/2" |
| Phase | 1 |
| Safety Features | Tip Over Safety Switch, Linear Limit Switch |
| Standards | UL/CUL Listed |
| Thermal Overheat Protection | Manual Reset |
| Voltage | 120V AC |
| Wattage Output | 0.6/0.9/1.5 kW |
| Width | 11 1/2" |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 29.21 |
| HS Code | 8516290030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.14 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)