-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Check Valve Assembly |
|---|---|
| Backflow Preventer Type | Double Check Assembly (Dc) |
| Body Material | Bronze |
| Check Valve Length | 7 1/2" |
| Configuration | With Strainer |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1" |
| Connection Size - Side 2 | 1" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| Features | Quarter Turn |
| Flow Rate | 60 GPM |
| For Media | Water |
| Handle Type | Tee |
| Hazard Protection Level | Low Health Hazard |
| Includes Flow Meter | No Flow Meter |
| Includes Freeze Protection | No Freeze Sensor |
| Includes Strainer | Strainer Included |
| Length | 22 1/2" |
| Manufacturer Warranty | 1 yr. |
| Material | Bronze |
|---|---|
| Max. Media Temperature | 180°F |
| Max. Pressure | 175 psi |
| Max. Pressure (cwp) | 175 psi |
| Max. Temp. | 180°F |
| Media Temp. Range | 33°F to 180°F |
| Min. Media Temperature | 33°F |
| Mounting Orientation | Horizontal, Vertical |
| Number Of Test Ports | 4 |
| Overall Height | 7 3/4" |
| Overall Length | 17.94" |
| Overall Width | 3.38" |
| Pipe Size | 1" |
| Protection Type | Back Pressure, Back Siphonage |
| Seat Material | Plastic |
| Shut-off Valve Type | Ball Valve |
| Size | 1" |
| Temp. Range | +33°F to +180°F |
| Valve Series | 007 Series |
| Width | 7 1/4" |
| standard | ASSE 1015, AWWA C510, CSA B64.5, IAPMO PS31, UPC, USC-FCCCHR |
| Height (cm) | 19.3 |
|---|---|
| Length (cm) | 44.45 |
| Width (cm) | 26.67 |
| HS Code | 8481301090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.86 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)