-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Double Check Valve Assembly |
|---|---|
| Armortek Technology | No |
| Backflow Preventer Type | Double Check Valve Assembly |
| Body Finish | Cast Bronze |
| Body Material | Cast Bronze |
| Body Pattern | Inline |
| By Pass | No |
| Bypass Size | Not Applicable |
| Cap And Tether | No |
| Disc Material | Rubber |
| Elbow Fitting | No |
| Fitting | No |
| Hazard Protection Level | Non Health Hazard |
| Hot And Harsh Water | No |
| Hydrant Connection | No |
| Inlet Connection Size | 2" |
| Inlet Shutoff Valve Type | Quarter Turn Ball Valve |
|---|---|
| Inlet Size | 2" |
| Inlet Thread Type | NPT |
| Inlet Type | Female Threaded |
| Lead Free | No |
| Material | Bronze |
| Max. Temp. | 180°F |
| Max. Working Pressure | 12.1 Bar |
| Meter Type | No Meter |
| Min. Temp. | 33°F |
| Outlet Size | 2" |
| Outlet Type | Female Threaded |
| Strainer | No |
| Type | Kit |
| Valve Type | Quarter Turn Ball Valve |
Double Check Valve Assembly, Quarter Turn Ball Valve, 2 Inch Size, Bronze
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)